V48M28F7516CUDOE 2016 Efficient Transformer

Item #: 0625533

Cat #: V48M28F7516CU

UPC: 786680192241

$ 18864.10 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F7516CU V48M28F7516

Overview

C-H V48M28F7516CU V48M28F7516
Also known as: 786680192241, V48M28F7516CU, CUTV48M28F7516CU

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA