V48M28F1216DOE 2016 Efficient Transformer

Item #: 0625530

Cat #: V48M28F1216

UPC: 786680192210

$ 2734.86 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
C-H V48M28F1216 V48M28F1216DO

Overview

C-H V48M28F1216 V48M28F1216DO
Also known as: 786680192210, V48M28F1216, CUTV48M28F1216

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA