V48M28F1516DOE 2016 Efficient Transformer

Item #: 0625523

Cat #: V48M28F1516

UPC: 786680192173

$ 5406.62 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F1516 V48M28F1516DO

Overview

C-H V48M28F1516 V48M28F1516DO
Also known as: 786680192173, V48M28F1516, CUTV48M28F1516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y