DOE 2016 EFFICIENT TRANSFORMER

Item #: 0625500

Cat #: V48M28F1516CU

UPC: 786680192074

$ 8345.70 EA
Company wide:
0 in stock
Documents & Guides
DOE 2016 EFFICIENT TRANSFORMER

Overview

DOE 2016 EFFICIENT TRANSFORMER
Also known as: 786680192074, V48M28F1516CU, CUTV48M28F1516CU

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2