V48M28B2216CUESDOE 2016 Efficient Transformer

Item #: 0625439

Cat #: V48M28B2216CUES

UPC: 786680191848

$ 46073.88 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B2216CUES V48M28B22

Overview

C-H V48M28B2216CUES V48M28B22
Also known as: 786680191848, V48M28B2216CUES, CUTV48M28B2216CUES

Specifications

Volt Amps: 225kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2