V48M28B4516CUESDOE 2016 Efficient Transformer

Item #: 0625413

Cat #: V48M28B4516CUES

UPC: 786680191732

$ 15489.92 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B4516CUES V48M28B45

Overview

C-H V48M28B4516CUES V48M28B45
Also known as: 786680191732, V48M28B4516CUES, CUTV48M28B4516CUES

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2