2x2 90 Elbow Outside Opening

Item #: 0625412

Cat #: F2290EOUT

UPC: 783510131517

$ 92.46 EA
Company wide:
0 in stock
Wireway 90 Degree Outside Opening Elbow, 2-1/2 Inch x 2-1/2 Inch, Steel, Gray

Overview

Wireway 90 Degree Outside Opening Elbow, 2-1/2 Inch x 2-1/2 Inch, Steel, Gray

Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns. Top, bottom and outside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131517, F2290EOUT, HOFF2290EOUT

Features & Benefits

  • Lay-in Painted 90-Degree Elbows with Outside Opening are used for continuous run with 90-degree turns
  • Top, bottom and outside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Angle: 90°
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 90°