V48M28F4916CUESDOE 2016 Efficient Transformer

Item #: 0625365

Cat #: V48M28F4916CUES

UPC: 786680191664

$ 32604.79 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4916CUES V48M28F49

Overview

C-H V48M28F4916CUES V48M28F49
Also known as: 786680191664, V48M28F4916CUES, CUTV48M28F4916CUES

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 150kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2