2
more

Safety Switch, 200A,3P,240V/250DC, HD Fusible, NEMA 4X
Item #: 0625357
Cat #: DH324NWK
UPC: 782113206752
$ 14383.51 EA
Company wide:
0
in stock
Documents & Guides
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x
Overview
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 4x
Also known as: 782113206752, DH324NWK, CUTDH324NWK
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 4X |
| Amps: | 200 |
| Volts DC: | 250 |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |