V48M28F2216CUESDOE 2016 Efficient Transformer

Item #: 0625350

Cat #: V48M28F2216CUES

UPC: 786680191626

$ 46152.13 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F2216CUES V48M28F22

Overview

C-H V48M28F2216CUES V48M28F22
Also known as: 786680191626, V48M28F2216CUES, CUTV48M28F2216CUES

Specifications

Volt Amps: 225kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 225kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 2