V48M28T2216CUUSNEMA Premium Efficient Transformer

Item #: 0625326

Cat #: V48M28T2216CU-US

UPC: 786680221408

$ 84210.06 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T2216CUUS V48M28T22

Overview

C-H V48M28T2216CUUS V48M28T22
Also known as: 786680221408, V48M28T2216CU-US, CUTV48M28T2216C-US

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120/208Y