GHC 3P 100A AUX SW 1A1B RH, ST 120VAC LH

Item #: 0625284

Cat #: GHC3100A3S1

UPC: 782116032440

$ 2916.92 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, G-frame, GHC, Fixed thermal and magnetic trips, Three-pole, 100A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 120 Vac rear w/ left pigtail

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Fixed thermal and magnetic trips, Three-pole, 100A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 120 Vac rear w/ left pigtail

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116032440, GHC3100A3S1, CUTGHC3100A3S1

Specifications

Poles: 3
Amps: 400
Mounting: Cable
Poles: 3
Mounting: Cable
Amps: 400