V48M47T1516DOE 2016 Efficient Transformer, Dry-type, Ventilated, Three-Phase

Item #: 0625279

Cat #: V48M47T1516

UPC: 786680185854

$ 4783.30 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M47T1516 V48M47T1516DO

Overview

C-H V48M47T1516 V48M47T1516DO
Also known as: 786680185854, V48M47T1516, CUTV48M47T1516

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y