Server Cabinet

Item #: 0625278

Cat #: PSC20610

UPC: 783510389697

$ 7529.97 EA
Company wide:
0 in stock
ProLine Server Cabinet, 2000x600x1000mm, Lt Gray, Steel

Overview

ProLine Server Cabinet, 2000x600x1000mm, Lt Gray, Steel

The passively cooled ProLine Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Also known as: 783510389697, PSC20610, HOFPSC20610

Specifications

Material: Steel
Width: 23.940 in
Depth: 39.340 in
Height: 82.080 in
Material: Steel
Depth: 39.340 in
Width: 23.940 in
Height: 82.080 in