Disconnect Switch, AC, 60A, 2P, 120/240V, GFCI, Pull-Out, Metallic

Item #: 0625253

Cat #: DPF222RGF20

UPC: 782116343515

Company wide:
0 in stock
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes: 20 Amp GFCI Receptacle. Uses: FLNR Series Fuses. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".

Overview

Air Conditioning Disconnect, Pullout, Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes: 20 Amp GFCI Receptacle. Uses: FLNR Series Fuses. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".
Also known as: 782116343515, DPF222RGF20, CUTDPF222RGF20

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60