Phillips Flat Head Wood Screw, 8 x 3/4, Zinc Plated

Item #: 0625234

Cat #: PHFW834

UPC: 781002567523

$ 0.16 EA
Company wide:
0 in stock
Documents & Guides
Phillips Flat Head Wood Screw, 8 x 3/4, Zinc Plated

Overview

Phillips Flat Head Wood Screw, 8 x 3/4, Zinc Plated

Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.

Also known as: 781002567523, PHFW834, DOTPHFW834

Specifications

Length: 3/4 in
Drive: Phillips
Material: Steel
Screw Head: Flat
Size: # 8
Length: 3/4 in
Material: Steel
Size: # 8
Drive: Phillips
Screw Head: Flat