Thin Wall Heat Shrink

Item #: 0625185

Cat #: E30.188BK6"P

UPC: 051128600672

$ 33.41 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package of 10. Order 1 each for package of 10

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing with Thermoplastic Adhesive, 600V, Color: Black, Shrink Ratio: 3:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.062", Tube Length: 6". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications. Package of 10. Order 1 each for package of 10

3M™ Heat Shrink Tubing EPS-300 is a 3:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128600672, E30.188BK6"P, MMMEPS300316BLACK

Specifications

Material: Polyolefin
Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Material: Polyolefin
Length: 6 in
Volts AC: 600
Diameter: 3/16 in
Color: Black