NEMA Premium Efficient Transformer

Item #: 0625055

Cat #: V48M28F7516CUES

UPC: 786680178412

$ 13734.63 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F7516CUES NEMA PREM

Overview

C-H V48M28F7516CUES NEMA PREM
Also known as: 786680178412, V48M28F7516CUES, CUTV48M28F7516CUES

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y