NEMA Premium Efficient Transformer

Item #: 0625053

Cat #: V48M28F4516CUES

UPC: 786680178399

$ 9789.43 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F4516CUES NEMA PREM

Overview

C-H V48M28F4516CUES NEMA PREM
Also known as: 786680178399, V48M28F4516CUES, CUTV48M28F4516CUES

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y