300kVA, Dry-type, Ventilated, 3-Phase

Item #: 0624993

Cat #: V48M28B3316

UPC: 786680177163

$ 45131.85 EA
Company wide:
0 in stock
Documents & Guides
300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 2, Energy Efficient, Energy Star labeled Transformer, Ventilated, 80 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR924. For Outdoor use Weather Shield WS40. DOE 2016 Efficient. ***Not Reverse Feed Capable***

Overview

300 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 2, Energy Efficient, Energy Star labeled Transformer, Ventilated, 80 Degree C, Aluminum Windings, 60 Hz operation, Frame Size: FR924. For Outdoor use Weather Shield WS40. DOE 2016 Efficient. ***Not Reverse Feed Capable***
Also known as: 786680177163, V48M28B3316, CUTV48M28B3316

Specifications

Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 300kVA