Relay, Timing, 100 -240VAC, 8 Pin, Multi-Function, Power Triggered

Item #: 0624974

Cat #: RTEB1AF20

UPC:

Company wide:
0 in stock
Documents & Guides
Relay, Timing, 100 -240VAC, 8 Pin, ON-Delay, Interval, Cycle OFF, Cycle ON, Power Triggered

Overview

Relay, Timing, 100 -240VAC, 8 Pin, ON-Delay, Interval, Cycle OFF, Cycle ON, Power Triggered
Also known as: RTEB1AF20, IDCRTEB1AF20

Specifications

Amps: 10
Type: Timing Relay
Mounting: Socket
Amps: 10
Mounting: Socket
Type: Timing Relay