PVC Coated Rigid Conduit, 2-1/2", 10' Length

Item #: 0624910

Cat #: PRHCONDUIT-2-1/2

UPC: 784011200078

$ 51.34 FT
Company wide:
30 in stock
Documents & Guides
PVC Coated Conduit, 2-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling

Overview

PVC Coated Conduit, 2-1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011200078, PRHCONDUIT-2-1/2, RRYPRHCONDUIT212

Specifications

Color: Gray
Length: 10 ft
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Gray
Diameter: 2 1/2 in
Length: 10 ft
Material: PVC Coated Steel