Easy Snap Grommet with Anti-Rattle Protection, 1" Max Copper Tube, 1/2", 3/4" EMT, 1/2", 3/4" Rigid/Pipe
Item #: 0624876
Cat #: ESGP
UPC: 782856456735
$ 0.83 EA
Company wide:
0
in stock
Documents & Guides
Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic, With Added Anti-Rattle Protection
Overview
Bushing, Type: Snap-In, Size: 1-11/32 Inch, Color: Yellow, Non-Metallic, With Added Anti-Rattle Protection
Easy Snap Grommet with Anti-Rattle Protection snaps into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole.
Also known as: 782856456735, ESGP, CDYESGP
Features & Benefits
- Provides anti-rattle protection
- Snap one grommet into standard 1-11/32" field punched hole, or snap two together into any shape factory-punched hole
- Grommet can be split for use on pre-existing installations
- Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces
Specifications
| Diameter: | 1/2 in |
| Material: | Polyethylene |
| Diameter: | 1/2 in |
| Material: | Polyethylene |