Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum

Item #: 0624866

Cat #: ELBY100A

UPC: 781381621984

$ 85.38 EA
Company wide:
18 in stock
Documents & Guides
Pulling Elbow, Capped, 90 Degree, 1 Inch, Explosion-Proof, Dust-Ignitionproof, Aluminum, For Use With Threaded Metal Conduit

Overview

Pulling Elbow, Capped, 90 Degree, 1 Inch, Explosion-Proof, Dust-Ignitionproof, Aluminum, For Use With Threaded Metal Conduit

ELBY Capped Elbows have a screw-on cover for ease of installation and removal.

Also known as: 781381621984, ELBY100A, APPELBY100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum