V48M47T3016DOE 2016 Efficient Transformer, Dry-type, Ventilated, Three-phase

Item #: 0624756

Cat #: V48M47T3016

UPC: 786680175244

$ 6061.55 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M47T3016 V48M47T3016DO

Overview

C-H V48M47T3016 V48M47T3016DO
Also known as: 786680175244, V48M47T3016, CUTV48M47T3016

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y