ETN C0100EBYFB 100 VA CPT 208/230/3

Item #: 0624733

Cat #: C0100EBYFB

UPC: 786680148859

Company wide:
0 in stock
Documents & Guides
C-H C0100EBYFB 100 VA CPT 208

Overview

C-H C0100EBYFB 100 VA CPT 208
Also known as: 786680148859, C0100EBYFB, CUTC0100EBYFB

Specifications

Volt Amps: 100, 75, 25
Type: Industrial Control Transformer
Primary Voltage: 208/230/380/460/575
Secondary Voltage: 24/230
Volt Amps: 100, 75, 25
Primary Voltage: 208/230/380/460/575
Type: Industrial Control Transformer
Secondary Voltage: 24/230