ETN V48M28T4916LW NEMA Premium Effi

Item #: 0624717

Cat #: V48M28T4916LW

UPC: 786680147609

$ 28230.85 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T4916LW V48M28T4916

Overview

C-H V48M28T4916LW V48M28T4916
Also known as: 786680147609, V48M28T4916LW, CUTV48M28T4916LW

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 120/208Y