ETN V48M28T7516LW NEMA Premium Effi

Item #: 0624714

Cat #: V48M28T7516LW

UPC: 786680147586

$ 16759.69 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T7516LW V48M28T7516

Overview

C-H V48M28T7516LW V48M28T7516
Also known as: 786680147586, V48M28T7516LW, CUTV48M28T7516LW

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA