ETN V48M28T3016LW NEMA Premium Effi

Item #: 0624710

Cat #: V48M28T3016LW

UPC: 786680147562

$ 10271.33 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T3016LW V48M28T3016

Overview

C-H V48M28T3016LW V48M28T3016
Also known as: 786680147562, V48M28T3016LW, CUTV48M28T3016LW

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y