ETN V48M28T1516LW NEMA Premium Effi

Item #: 0624706

Cat #: V48M28T1516LW

UPC: 786680147555

$ 8139.11 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T1516LW V48M28T1516

Overview

C-H V48M28T1516LW V48M28T1516
Also known as: 786680147555, V48M28T1516LW, CUTV48M28T1516LW

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y