ETN V48M28T22 General-Purpose Trans

Item #: 0624655

Cat #: V48M28T22

UPC: 786680032875

Company wide:
0 in stock
Documents & Guides
C-H V48M28T22 GENERAL-PURPOSE

Overview

C-H V48M28T22 GENERAL-PURPOSE
Also known as: 786680032875, V48M28T22, CUTV48M28T22

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120/208Y