Bypass kit, Top Position, 200A Sockets, 1MP/1MM/3MM Modular Metering Stacks

Item #: 0624653

Cat #: 1MMBPM200T

UPC: 782114631713

$ 281.77 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Manual Bypass Kit, Used With Top Position Of 200 Amp Sockets In 1MP, 1MM, And 3MM Modular Metering Stacks (Ring Style Sockets Only)

Overview

Manual Bypass Kit, Used With Top Position Of 200 Amp Sockets In 1MP, 1MM, And 3MM Modular Metering Stacks (Ring Style Sockets Only)

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 782114631713, 1MMBPM200T, CUT1MMBPM200T

Specifications

Amps: 200
Type: Meter Pack, Bypass Kit
Amps: 200
Type: Meter Pack, Bypass Kit