Type 27 Grinding Wheels, 4-1/2, 7/8 Arbor Size, A24R, Metal/Stainle
Item #: 0624590
Cat #: 49-94-4520
UPC: 045242218394
$ 3.41 EA
Company wide:
0
in stock
Type 27 Grinding Wheels, 4-1/2, 7/8 Arbor Size, A24R, Metal/Stainless Grinding, 10 Pack
Overview
Type 27 Grinding Wheels, 4-1/2, 7/8 Arbor Size, A24R, Metal/Stainless Grinding, 10 Pack
The Milwaukee 49-94-4520 is a 4-1/2 in. x 1/4 in. x 7/8 in. Grinding wheel (Type 27). Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in. 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
Also known as: 045242218394, 49-94-4520, MIL49944520
Features & Benefits
- 4-1/2 inch x 1/4 inch x 7/8 inch
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
No Specifications Available