EDB 22kA @ 240 V, 2P 150 Amps, Load TERM

Item #: 0624582

Cat #: EDB2150

UPC: 782116152643

$ 833.83 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 150A, 240 Vac, 125 Vdc, 22 kAIC at 240 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, ED, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 150A, 240 Vac, 125 Vdc, 22 kAIC at 240 Vac, Load side, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116152643, EDB2150, CUTEDB2150

Specifications

Amps: 150
Amps: 150