Xenon Strobe Module

Item #: 0624527

Cat #: E26BX9V2

UPC: 782114120248

Company wide:
0 in stock
Documents & Guides
Xenon Strobe Module, Amber Lens, Flashing, 24 Vac/vdc

Overview

Xenon Strobe Module, Amber Lens, Flashing, 24 Vac/vdc
Also known as: 782114120248, E26BX9V2, CUTE26BX9V2

Specifications

Color: Amber
Volts DC: 24
Type: Strobe, Stack Light
Volts AC: 24
Color: Amber
Type: Strobe, Stack Light
Volts DC: 24
Volts AC: 24