ETN Y48D34T15CU 15 KVA ENCAPS XFMR

Item #: 0624499

Cat #: Y48D34T15CU

UPC: 786680145391

$ 7831.45 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D34T15CU 15 KVA ENCAPS

Overview

C-H Y48D34T15CU 15 KVA ENCAPS
Also known as: 786680145391, Y48D34T15CU, CUTY48D34T15CU

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 231/400Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 231/400Y