ETN Y48D22T15CUSS4X 15 KVA ENCAPS

Item #: 0624476

Cat #: Y48D22T15CUSS4X

UPC: 786680145346

$ 29048.58 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D22T15CUSS4X 15 KVA EN

Overview

C-H Y48D22T15CUSS4X 15 KVA EN
Also known as: 786680145346, Y48D22T15CUSS4X, CUTY48D22T15CUSS4X

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/240 Delta