ETN Y48J28T15CULS45 15 KVA ENCAPS X

Item #: 0624473

Cat #: Y48J28T15CULS45

UPC: 786680145322

$ 8114.86 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48J28T15CULS45 15 KVA EN

Overview

C-H Y48J28T15CULS45 15 KVA EN
Also known as: 786680145322, Y48J28T15CULS45, CUTY48J28T15CULS45

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y