ETN Y48D57T15 15 KVA ENCAPS XFMR 3P

Item #: 0624468

Cat #: Y48D57T15

UPC: 786680145308

$ 5943.44 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D57T15 15 KVA ENCAPS X

Overview

C-H Y48D57T15 15 KVA ENCAPS X
Also known as: 786680145308, Y48D57T15, CUTY48D57T15

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 575 Delta
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 575 Delta