ETN S34N12S01 General-Purpose Encap

Item #: 0624467

Cat #: S34N12S01

UPC: 786680031236

$ 799.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S34N12S01 GENERAL-PURPOSE

Overview

C-H S34N12S01 GENERAL-PURPOSE
Also known as: 786680031236, S34N12S01, CUTS34N12S01

Specifications

Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 240/277
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
Primary Voltage: 240/277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R