ETN Y48D28B15CUES 15 KVA ENCAPS XFM

Item #: 0624466

Cat #: Y48D28B15CUES

UPC: 786680145292

$ 9483.95 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28B15CUES 15 KVA ENCA

Overview

C-H Y48D28B15CUES 15 KVA ENCA
Also known as: 786680145292, Y48D28B15CUES, CUTY48D28B15CUES

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y