ETN Y48D34T15CUSS4X

Item #: 0624464

Cat #: Y48D34T15CUSS4X

UPC: 786680145285

$ 33397.05 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D34T15CUSS4X

Overview

C-H Y48D34T15CUSS4X
Also known as: 786680145285, Y48D34T15CUSS4X, CUTY48D34T15CUSS4X

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 231/400Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 231/400Y