.50 KVA TYPE EP TRANSFORMER 1PH 240/277V - 120V 115C RISE

Item #: 0624463

Cat #: S34N12S51

UPC: 786680031212

$ 536.47 EA
Company wide:
0 in stock
Documents & Guides
.50 KVA TYPE EP TRANSFORMER 1PH 240/277V - 120V 115C RISE

Overview

.50 KVA TYPE EP TRANSFORMER 1PH 240/277V - 120V 115C RISE
Also known as: 786680031212, S34N12S51, CUTS34N12S51

Specifications

Volt Amps: 500
Secondary Voltage: 120
Primary Voltage: 240/277
IP/NEMA Rating: NEMA 3R
Volt Amps: 500
Primary Voltage: 240/277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R