ETN Y48D22T15CUSS 15 KVA ENCAPS XFM

Item #: 0624439

Cat #: Y48D22T15CUSS

UPC: 786680145209

$ 9008.96 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D22T15CUSS 15 KVA ENCA

Overview

C-H Y48D22T15CUSS 15 KVA ENCA
Also known as: 786680145209, Y48D22T15CUSS, CUTY48D22T15CUSS

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/240 Delta