ETN Y48D28E15SS 15 KVA ENCAPS XFMR

Item #: 0624434

Cat #: Y48D28E15SS

UPC: 786680145186

$ 7116.96 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28E15SS 15 KVA ENCAPS

Overview

C-H Y48D28E15SS 15 KVA ENCAPS
Also known as: 786680145186, Y48D28E15SS, CUTY48D28E15SS

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y