ETN Y48G24T06CUTC 6 KVA ENCAPS XFMR

Item #: 0624403

Cat #: Y48G24T06CUTC

UPC: 786680145087

$ 11662.24 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G24T06CUTC 6 KVA ENCAP

Overview

C-H Y48G24T06CUTC 6 KVA ENCAP
Also known as: 786680145087, Y48G24T06CUTC, CUTY48G24T06CUTC

Specifications

Volt Amps: 6kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 240 Delta
Volt Amps: 6kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 240 Delta