ETN S25092 General-Purpose Encapsul

Item #: 0624391

Cat #: S25092

UPC: 786680030680

$ 90408.98 EA
Company wide:
0 in stock
Documents & Guides
C-H S25092 GENERAL-PURPOSE EN

Overview

C-H S25092 GENERAL-PURPOSE EN
Also known as: 786680030680, S25092, CUTS25092

Specifications

Volt Amps: 25kVA
Secondary Voltage: 120
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 25kVA
Primary Voltage: 120
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R