Iec Full Voltage Non-reversing Starter

Item #: 0624390

Cat #: AE16DN0CC

UPC: 782113783253

$ 876.69 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil, No Auxiliary Contact
Also known as: 782113783253, AE16DN0CC, CUTAE16DN0CC

Specifications

Family / Style: Freedom
Phase: 3
Type: Starter
Family / Style: Freedom
Type: Starter
Phase: 3