Dottie Phfw634 #6 X 3/4" Flat Head

Item #: 0624384

Cat #: PHFW634

UPC: 781002567028

$ 0.17 EA
Company wide:
200 in stock
Documents & Guides
#6 X 3/4" Flat Head Phillips Wood Screws Zinc Plated

Overview

#6 X 3/4" Flat Head Phillips Wood Screws Zinc Plated

Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.

Also known as: 781002567028, PHFW634, DOTPHFW634

Specifications

Length: 3/4 in
Drive: Phillips
Size: # 6
Material: Steel
Screw Head: Flat
Length: 3/4 in
Size: # 6
Screw Head: Flat
Drive: Phillips
Material: Steel