ETN S25045 General-Purpose Encapsul

Item #: 0624382

Cat #: S25045

UPC: 786680030673

Company wide:
0 in stock
Documents & Guides
C-H S25045 GENERAL-PURPOSE EN

Overview

C-H S25045 GENERAL-PURPOSE EN
Also known as: 786680030673, S25045, CUTS25045

Specifications

Volt Amps: 20kVA
Secondary Voltage: 120
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 20kVA
Primary Voltage: 120
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R